Disposable Oversleeve 14" Blue Box of 200

Order Code: ZT1180451P

£69.99 Inc VAT (20%)


Description

Elasticated cuffs and upper arm, Offers secure comfortable fitting, Ideal for use in the food industry, 2000 loose (1000 pairs), Non compliant to any EN standard

Specifications for Disposable Oversleeve 14" Blue Box of 200
  • Colour
    Blue
  • MFR Part No.
    DO14B2
  • Length
    402mm
  • Height
    308mm
  • Width
    270mm
  • Fabric Weight
    5.64kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome