Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
Food Loose Sleeves G&F Pair Cobalt 070310
By Elka
Order Code:
ZT3142841S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it in
4-7
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/safety/protective-sleeves/food-loose-sleeves-gandf-pair-cobalt-070310/p/ZT3142841S
Add to quotation
View all Protective Sleeves
Description
• Elastic on both ends
• Total length – 41 cm
Tags:
#BulkDiscount
Specifications
Specifications for Food Loose Sleeves G&F Pair Cobalt 070310
Type
Loose Sleeves
Length
41cm
Colour
Cobalt
Product Type
Food Loose Sleeves
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome