Hi-vis Slap Wrap Yellow OS

Order Code: ZT4046621S

£1.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%


Description

Key Features:
• Adult (Unisex)
• Perfect For Cyclists & Runners
• Certified According To EN13356
• 120gsm
• Reflecting Snap Band With Metal Core
• The Band Snaps Shut & Wraps Itself Around The Wrist, Arm Or Ankle
• AMFORI (BSCI) , EN13356
• High Visibility Slap Wrap
• One Size
• 34cm x 3cm
• Safety Accessory
• 100% Polyester

See full description
Specifications for Hi-vis Slap Wrap Yellow OS
  • Colour
    Yellow
  • Certification
    AMFORI (BSCI), EN13356
  • Gender
    Mens (Unisex)
  • Fabric Composition
    Metal, PVC, Velvet
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome