Kevlar Sleeve, Cut Resistant, without Thumb-slot, Yellow, 10" (Single)

Order Code: ZT1177440X

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%

Currently unavailable

Description

Provides level 3 protection against cuts. Available in a choice of lengths between 10" and 24"" and also with thumbhole. Conforms to EN388:2003 134X and EN407:2004 X1XXXX. Kevlar® is a DuPont registered trademark.

Specifications for Kevlar Sleeve, Cut Resistant, without Thumb-slot, Yellow, 10" (Single)
  • Overall Length
    254mm
  • Colour
    Yellow
  • EN388 Tear
    4
  • EN388 Cut
    3
  • EN388 Puncture
    X
  • EN388 Abrasion
    1
  • Sleeve Material
    Kevlar®
  • EN388 Cut (Coupe Test)
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome