Kevlar Sleeves, Cut Resistant, Without Thumb-slot, Yellow (Single)


Select
£2.14 Inc VAT (20%)
Up to 3% off


See all variants from £2.14

Description

Provides level 3 protection against cuts. Available in a choice of lengths between 10" and 24"" and also with thumbhole. Conforms to EN388:2003 134X and EN407:2004 X1XXXX. Kevlar® is a DuPont registered trademark.

Feature Attributes

EN388 Cut:
3
Sleeve Material:
Kevlar®
EN388 Tear:
4
Colour:
Yellow
EN388 Abrasion:
1
EN388 Puncture:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome