Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
Kimtech A5 Sterile Arm Cover - White - Universal Size - Pack of 100
By Kimberly-Clark
Order Code:
ZT3034420S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/safety/protective-sleeves/kimtech-a5-sterile-arm-cover-white-universal-size-pack-of-100/p/ZT3034420S
Add to quotation
View all Protective Sleeves
Description
KIMBERLY CLARK Kimtech A5 Sterile Arm Cover - White - Universal Size SAF0318
Specifications
Specifications for Kimtech A5 Sterile Arm Cover - White - Universal Size - Pack of 100
Product Code
SAF0318
Pack Size
100
Colour
White
Material
SMS fabric
Pack Quantity
100
Product Type
Oversleeves
PPE Category
Category III
Length
450mm
Size
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome