Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
Loose Sleeves Pair Cobalt 030300
By Elka
Order Code:
ZT3144309S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
4-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/safety/protective-sleeves/loose-sleeves-pair-cobalt-030300/p/ZT3144309S
Add to quotation
View all Protective Sleeves
Description
• Elastic on both sleeve ends
• Fish oil and cold resistant
• Total length – 41 cm
Tags:
#BulkDiscount
Specifications
Specifications for Loose Sleeves Pair Cobalt 030300
Colour
Cobalt
Product Type
Loose Sleeves Pair
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome