Quantity | Price | Discount |
---|---|---|
1 - 4 | £14.49 | 0% |
5 - 9 | £13.91 | 4% |
10 - 19 | £13.33 | 8% |
20 + | £12.75 | 12% |
These Microporous Sleeves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
The microporous sleeves from the Halo® safety range are designed to provide additional protection against splash risks and airborne particulate. Reliably strong and breathable, they make a handy addition to other PPE workwear.
Features and Benefits
• Microporous material ensures a comfortable wear
• Low-linting microporous material is breathable
• Elasticated at the wrist to protect against the ingress of contaminants and to ensure a secure fit
• One-size-fits-all for a user-friendly product
• Low-linting microporous material makes the product suitable for use in clean room environments
• Sold in convenient bulk packs of one-hundred sleeves
Standards
• Halo® products are batch tested
• EN ISO 13688:2013
• EN 13034:2005+A1:2009 Type PB6B
• EN1149-5:2018
• EN14126:2003+AC:2004 Type 3 & Type 6
• EN14325:2004