Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
Oversleeve Protector 20 Inch - Pack of 200
Order Code:
ZT3034460S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/safety/protective-sleeves/oversleeve-protector-20-inch-pack-of-200/p/ZT3034460S
Add to quotation
View all Protective Sleeves
Description
Oversleeve Protector 20 inch SAF0344
Specifications
Technical Information
Specifications for Oversleeve Protector 20 Inch - Pack of 200
Product Code
SAF0344
Pack Size
200
Colour
White
Material
Polythene
Pack Quantity
200
Product Type
Oversleeves
PPE Category
Category III
Size
200
Length
500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome