Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
Oversleeves Blue PE - Pack of 100
Order Code:
ZT3034025S
£8.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.39
0%
5 - 9
£8.05
4%
10 - 19
£7.72
8%
20 - 49
£7.38
12%
50 +
£7.05
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/safety/protective-sleeves/oversleeves-blue-pe-pack-of-100/p/ZT3034025S
Add to quotation
View all Protective Sleeves
Description
Oversleeves Blue PE SAF0150
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Oversleeves Blue PE - Pack of 100
Product Code
SAF0150
Pack Size
100
Colour
Blue
Material
Polythene
Pack Quantity
100
Product Type
Oversleeves
PPE Category
Category I
Size
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome