Panther Leather Sleeve

Order Code: ZT1247944P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

features
• Offers protection for clothes and arms from sparks and heat generated from welding and industrial applications
• Kevlar® stitched
• Superior quality split leather
• Elasticised at both ends
• 1.2mm thick split cow hide
• Flame retardant cloth insert to improve flexibility
Standards • BS EN ISO 11611:2015 Class 1

See full description
Specifications for Panther Leather Sleeve
  • Product Type
    Leather Sleeve
  • Thickness
    1.2mm
  • Standards Met
    Class 1