Premier, Cut Resistant Sleeve, Grey, Tsunooga, 350mm, EN388 4, x X, 4, Elasticated Cuff - CTL9610084D

Order Code: ZT3814866S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 +£3.8612%


Description

Protect the wrists and forearms with these Premier Cuff cut protection sleeves from Microlin Cooper®. Ideal for wearing in conjunction with other PPE, these cut level D sleeves allow for confident working when handling sharp products.

Features and Benefits
• Seamless construction to prevent seam on skin irritation
• Lightweight 13 gauge Tsunooga lining for user comfort
• Available in a choice of two sizes to suit arm length

Typical Applications
• Automotive
• Steel industry

Standards
• CE Category II
• EN 388:2016 4.X.4.X.D.

See full description
Specifications for Premier, Cut Resistant Sleeve, Grey, Tsunooga, 350mm, EN388 4, x X, 4, Elasticated Cuff - CTL9610084D
  • Overall Length
    350mm
  • Sleeve Material
    Tsunooga
  • EN388 Tear
    4
  • EN388 Abrasion
    4
  • EN388 Cut
    X
  • Cuff Style
    Elasticated
  • Colour
    Grey
  • EN388 Puncture
    X
  • Series
    Premier
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome