Premier, Cut Resistant Sleeve, Grey, Tsunooga, 350mm, EN388 4, x X, 4, Elasticated Cuff - CTL9610085E

Order Code: ZT3814842S

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

Protect the wrists and forearms with these Premier Cuff cut protection sleeves from Microlin Cooper®. Ideal for wearing in conjunction with other PPE, these cut level D sleeves allow for confident working when handling sharp products.

Features and Benefits
• Seamless construction to prevent seam on skin irritation
• Lightweight 13 gauge Tsunooga lining for user comfort
• Available in a choice of two sizes to suit arm length

Typical Applications
• Automotive
• Steel industry

Standards
• CE Category II
• EN 388:2016 4.X.4.X.D.

See full description
Specifications for Premier, Cut Resistant Sleeve, Grey, Tsunooga, 350mm, EN388 4, x X, 4, Elasticated Cuff - CTL9610085E
  • Cuff Style
    Elasticated
  • EN388 Tear
    4
  • Series
    Premier
  • Sleeve Material
    Tsunooga
  • EN388 Cut
    X
  • EN388 Puncture
    X
  • EN388 Abrasion
    4
  • Colour
    Grey
  • Overall Length
    450mm
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome