Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
Pro-Tech Oversleeves Arm Protectors White
By Tyvek
1 Review
Order Code:
ZT1177391X
£0.74
each
Inc VAT (20%)
£3.70 minimum order value
Quantity
Price
Discount
1 - 49
£0.74
0%
50 - 99
£0.70
5.5%
100 +
£0.65
12%
5
Add to basket
Minimum order quantity: 5.
Get it on
Mon, 25th Nov
In Stock
GBP
3.70
https://www.zoro.co.uk/shop/safety/protective-sleeves/pro-tech-oversleeves-arm-protectors-white/p/ZT1177391X
Add to quotation
Schedule an order and save 5%
View all Protective Sleeves
Description
Provides protection against a vast range of hazards. With elasticated openings. Sold in pairs
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Pro-Tech Oversleeves Arm Protectors White
Cuff Style
Elasticated
Colour
White
Overall Length
500mm
MFR Part No.
TP6
Sleeve Material
High Density Polyethylene
Pack Quantity
1
Length
500mm
Size
One Size
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome