Reflective Body Belt Adult Yellow OS

Order Code: ZT4068342S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Key Features:
• Adult (Unisex)
• 120gsm
• Reflective Clip On Body Belt
• Suitable For Cycling, Jogging, Playing, Hiking & Sports
• Two Additional Strips For Arms Or Legs With Velcro Closure
• 100% Polyester
• AMFORI (BSCI)
• One Size
• Adjustable Waist & Shoulders
• Safety Accessory
• Made From Elastic, Fluorescent & Reflecting Materials
• Easy To Handle Clip Closure To Front
• Perfect Body Fit Doesn't Interfere With Your Workout, Ideal For Cycling
• The Trending Article For All Athletes
• Printable On Clip Closure

See full description
Specifications for Reflective Body Belt Adult Yellow OS
  • Colour
    Yellow
  • Product Type
    High Visibilty Body Belt
  • Fabric Composition
    100% Polyester
  • Certification
    AMFORI (BSCI)
  • Size
    One Size
  • Gender
    Mens (Unisex)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome