Rhinoguard 19" Sleeve

Order Code: ZT3308673S

£59.99each Inc VAT (20%)
£599.90 minimum order value

Minimum order quantity: 10.

Description

RHINOGUARD™ is a highly engineered textile composite that is designed to provide the highest levels of protection against a wide range of puncture hazards.

Features and Benefits
• These sleeves are constructed from a combination of fibres, modified fabric and a unique coating technology to deliver high levels of protection against both large and small puncture threats
• The full length sleeve provides protection to the wrist, forearm, elbow and bicep areas
• The material also provides liquid protection

Typical Applications
• Metal fabrication
• Waste management

See full description
Specifications for Rhinoguard 19" Sleeve
  • Overall Length
    19in
  • Sleeve Material
    RHINOGUARD
  • EN388 Abrasion
    4
  • EN388 Puncture
    4
  • Colour
    Black
    Yellow
  • EN388 Cut
    X
  • MFR Part No.
    49-6411
  • EN388 Tear
    4
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome