Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
TTP814 Orion 14" Cut 5 Knitted Sleeve
By Tilsatec
Order Code:
ZT1027375P
£4.99
each
Inc VAT (20%)
£499.00 minimum order value
£5.59
10.5% off
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
499.00
https://www.zoro.co.uk/shop/safety/protective-sleeves/ttp814-orion-14-inch-cut-5-knitted-sleeve/p/ZT1027375P
Add to quotation
View all Protective Sleeves
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for TTP814 Orion 14" Cut 5 Knitted Sleeve
Overall Length
460mm
Sleeve Material
Rhino Yarn™
Colour
Green
EN388 Abrasion
2
EN388 Cut
X
EN388 Tear
3
Cuff Style
Elastic
EN388 Puncture
X
EN388 Cut (Coupe Test)
X
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome