Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
Tyvek 500 Sleeves - Pair
By Dupont
Order Code:
ZT4784683S
£3.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.19
0%
10 - 19
£3.07
4%
20 - 49
£2.93
8%
50 - 99
£2.81
12%
100 +
£2.68
16%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
3.19
https://www.zoro.co.uk/shop/safety/protective-sleeves/tyvek-500-sleeves-pair/p/ZT4784683S
Add to quotation
View all Protective Sleeves
Description
Dupont Tyvek® 500 Sleeve Elasticated waist. Stitched seams. No pockets. White. D13398912
Tags:
#BulkDiscount
Specifications
Specifications for Tyvek 500 Sleeves - Pair
Product Type
Sleeves
Material
Tyvek
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome