Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Safety Labels
Quality Control Signs & Labels
Calibrated - Self Laminating Labels (50 x 25mm Roll of 250)
By Spectrum Industrial
Order Code:
ZT1112350P
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£39.35
4%
10 +
£37.71
8%
1
Add to basket
Get it in
7-10
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/safety/quality-control-signs-and-labels/calibrated-self-laminating-labels-50-x-25mm-roll-of-250/p/ZT1112350P
Add to quotation
View all Quality Control Signs & Labels
Description
Calibrated - Self Laminating Labels (50 x 25mm Roll of 250)
Tags:
#BulkDiscount
Specifications
Specifications for Calibrated - Self Laminating Labels (50 x 25mm Roll of 250)
Width
50mm
Length
25mm
Depth
0.07mm
Weight
0.09kg
Colour
Green
Installation
Self Adhesive
Material
Self-Laminating
Type
Labels
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome