Calibration Not Required - Labels (50 x 25mm Roll of 250)

Order Code: ZT1112317P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Calibration not required - Labels (50 x 25mm Roll of 250)
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Calibration Not Required - Labels (50 x 25mm Roll of 250)
  • Material
    Sav
  • Depth
    0.07mm
  • Length
    25mm
  • Weight
    0.06kg
  • Type
    Labels
  • Colour
    Red/White
  • Width
    50mm
  • Installation
    Self Adhesive
  • Fixing Method
    Self Adhesive