Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Safety Labels
Quality Control Signs & Labels
Sliding Sign Vacant/Engaged Self Adhesive (High Quality PVC Wtth Sliding Mechanism) V6DB/Ve
By Value Product
Order Code:
ZT1550742S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/safety/quality-control-signs-and-labels/sliding-sign-vacant-engaged-self-adhesive-high-quality-pvc-wtth-sliding-mechanism-v6db-ve/p/ZT1550742S
Add to quotation
View all Quality Control Signs & Labels
Description
Sliding Sign Vacant/Engaged Self Adhesive (High quality PVC wtth sliding mechanism) V6DB/VE
Specifications
Specifications for Sliding Sign Vacant/Engaged Self Adhesive (High Quality PVC Wtth Sliding Mechanism) V6DB/Ve
MFR Part No.
UP00728
Height
250mm
Weight
0.091kg
Width
53mm
Depth
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome