Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Quarry Signs
Quarry Sign Danger Do Not Climb - DIB (600 x 400mm)
By Spectrum Industrial
Order Code:
ZT1109472P
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it in
7-10
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/safety/quarry-signs/quarry-sign-danger-do-not-climb-dib-600-x-400mm/p/ZT1109472P
Add to quotation
View all Quarry Signs
Description
Quarry Sign: Danger Do not climb - DIB (600 x 400mm)
Tags:
#BulkDiscount
Specifications
Specifications for Quarry Sign Danger Do Not Climb - DIB (600 x 400mm)
Weight
0.691kg
Installation
Screwed Or Bolted
Material
ACP
Length
400mm
Width
600mm
Type
Wall Signs
Colour
Red/Yellow
Depth
3mm
Fixing Method
Screwed Or Bolted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome