Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Quarry Signs
Quarry Sign Danger Do Not Climb - FMX (600 x 400mm)
By Spectrum Industrial
Order Code:
ZT1109473P
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£20.89
5%
10 +
£19.79
10%
1
Add to basket
Get it in
7-10
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/safety/quarry-signs/quarry-sign-danger-do-not-climb-fmx-600-x-400mm/p/ZT1109473P
Add to quotation
View all Quarry Signs
Description
Quarry Sign: Danger Do not climb - FMX (600 x 400mm)
Tags:
#BulkDiscount
Specifications
Specifications for Quarry Sign Danger Do Not Climb - FMX (600 x 400mm)
Width
600mm
Weight
0.44kg
Material
FMX
Length
400mm
Colour
Yellow/Red
Depth
3mm
Type
Wall Signs
Installation
Screws/Double Sided Tape/Mastic
Fixing Method
Screws/Double Sided Tape/Mastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome