Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Quarry Signs
Quarry Sign Danger Do Not Dig - DIB (600 x 400mm)
By Spectrum Industrial
Order Code:
ZT1109474P
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.59
5%
10 +
£25.19
10%
1
Add to basket
Get it in
7-10
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/safety/quarry-signs/quarry-sign-danger-do-not-dig-dib-600-x-400mm/p/ZT1109474P
Add to quotation
View all Quarry Signs
Description
Quarry Sign: Danger Do not dig - DIB (600 x 400mm)
Tags:
#BulkDiscount
Specifications
Specifications for Quarry Sign Danger Do Not Dig - DIB (600 x 400mm)
Material
ACP
Depth
3mm
Colour
Red/Yellow
Length
400mm
Weight
0.691kg
Installation
Screwed Or Bolted
Type
Wall Signs
Width
600mm
Fixing Method
Screwed Or Bolted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome