Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Quarry Signs
Quarry Sign Danger Do Not Dig - FMX (600 x 400mm)
By Spectrum Industrial
Order Code:
ZT1109475P
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/safety/quarry-signs/quarry-sign-danger-do-not-dig-fmx-600-x-400mm/p/ZT1109475P
Add to quotation
View all Quarry Signs
Description
Quarry Sign: Danger Do not dig - FMX (600 x 400mm)
Tags:
#BulkDiscount
Specifications
Specifications for Quarry Sign Danger Do Not Dig - FMX (600 x 400mm)
Width
600mm
Type
Wall Signs
Weight
0.44kg
Installation
Screws/Double Sided Tape/Mastic
Length
400mm
Colour
Yellow/Red
Material
FMX
Depth
3mm
Fixing Method
Screws/Double Sided Tape/Mastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome