Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Quarry Signs
Quarry Sign Get A Grip (Horizonal) - Sav (400 x 70mm)
By Spectrum Industrial
Order Code:
ZT1109492P
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
5.19
https://www.zoro.co.uk/shop/safety/quarry-signs/quarry-sign-get-a-grip-horizonal-sav-400-x-70mm/p/ZT1109492P
Add to quotation
View all Quarry Signs
Description
Quarry Sign: Get a grip (Horizonal) - SAV (400 x 70mm)
Tags:
#BulkDiscount
Specifications
Specifications for Quarry Sign Get A Grip (Horizonal) - Sav (400 x 70mm)
Weight
0.008kg
Length
70mm
Installation
Self Adhesive
Depth
0.07mm
Colour
Yellow/Black
Type
Wall Signs
Material
SAV
Width
400mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome