Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Quartz Heater
HandWasher Handy No Touch Instantaneous 3.1KW 240V - EV2008/NT
By Baxi
Order Code:
ZT5005668S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/safety/quartz-heater/handwasher-handy-no-touch-instantaneous-3-1kw-240v-ev2008-nt/p/ZT5005668S
Add to quotation
View all Quartz Heater
Description
Baxi HANDWASHER HANDY NO TOUCH INSTANTANEOUS 3.1KW 240V Instantaneous Heaters EV2008/NT
Specifications
Specifications for HandWasher Handy No Touch Instantaneous 3.1KW 240V - EV2008/NT
Width
151mm
Depth
87mm
Height
369mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome