Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Radiation & Laser Signs
Caution Radioactive Waste - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108887P
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/safety/radiation-and-laser-signs/caution-radioactive-waste-pvc-200-x-300mm/p/ZT1108887P
Add to quotation
View all Radiation & Laser Signs
Description
Caution Radioactive waste - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Caution Radioactive Waste - PVC (200 x 300mm)
Weight
0.062kg
Length
300mm
Type
Wall Signs
Width
200mm
Material
PVC
Colour
Yellow/White
Depth
1mm
Installation
Self Adhesive
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome