Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Radiation & Laser Signs
Danger Laser Hazard - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108890P
£8.99
Inc VAT (20%)
£9.99
10% off
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/radiation-and-laser-signs/danger-laser-hazard-pvc-200-x-300mm/p/ZT1108890P
Add to quotation
View all Radiation & Laser Signs
Description
Danger Laser hazard - PVC (200 x 300mm)
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Danger Laser Hazard - PVC (200 x 300mm)
Type
Wall Signs
Colour
Yellow/White
Weight
0.062kg
Width
200mm
Installation
Self Adhesive
Depth
1mm
Material
PVC
Length
300mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome