Hazard Signs - Hazard: Radioactive Materials Or Ionising Radiation - Aluminium, Leg Length 200mm

Order Code: ZT2744571S

£169.99 Inc VAT (20%)


Description

Hazard signs, hazard: radioactive materials or ionising radiation, pack of 10, aluminium, leg length 200 mm. Supplied = assembled. Type of sign = standard. Conforms to = ASR A1.3/ISO 7010. Material = aluminium. Shape = triangular. Leg length = 200 mm. Product type = hazard signs. A large range of hazard signs. Compliant with ASR A1.3, EN ISO 7010 and BGV A8. Available in different materials. UV resistant - suitable for indoor and outdoor use.

See full description
Specifications for Hazard Signs - Hazard: Radioactive Materials Or Ionising Radiation - Aluminium, Leg Length 200mm
  • Product Type
    Hazard Signs
  • Material
    Aluminium
  • Pack Quantity
    10
  • Supplied
    Assembled
  • Leg Length
    200mm
  • Sign Type
    Standard
  • Shape
    Triangular
  • Conforms to
    ASR A1.3 / ISO 7010

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome