Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Radiation & Laser Signs
Radiation Controlled Area No Entry - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108894P
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/safety/radiation-and-laser-signs/radiation-controlled-area-no-entry-pvc-200-x-300mm/p/ZT1108894P
Add to quotation
View all Radiation & Laser Signs
Description
Radiation controlled area No entry... - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Radiation Controlled Area No Entry - PVC (200 x 300mm)
Colour
Yellow/Red
Type
Wall Signs
Weight
0.062kg
Width
200mm
Length
300mm
Installation
Self Adhesive
Material
PVC
Depth
1mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome