Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Radiation & Laser Signs
Radiation Risk - RPVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108892P
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/safety/radiation-and-laser-signs/radiation-risk-rpvc-200-x-300mm/p/ZT1108892P
Add to quotation
View all Radiation & Laser Signs
Description
Radiation risk - RPVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Radiation Risk - RPVC (200 x 300mm)
Weight
0.07kg
Depth
1mm
Installation
Screws/Double Sided Tape/Mastic
Type
Wall Signs
Width
200mm
Length
300mm
Colour
Yellow/White
Material
RPVC
Fixing Method
Screws/Double Sided Tape/Mastic