Radiation Risk - Sav (200 x 300mm)

Radiation Risk - Sav (200 x 300mm)

Order Code: ZT1108891P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Radiation risk - SAV (200 x 300mm)

Specifications for Radiation Risk - Sav (200 x 300mm)
  • Type
    Wall Signs
  • Depth
    0.07mm
  • Installation
    Self Adhesive
  • Width
    200mm
  • Colour
    Yellow/White
  • Weight
    0.016kg
  • Length
    300mm
  • Material
    Sav
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome