Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Radiation & Laser Signs
Radiation Supervised Area No Entry Authorised Persons Only - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108893P
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.88
4%
10 - 19
£9.47
8%
20 +
£9.06
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/safety/radiation-and-laser-signs/radiation-supervised-area-no-entry-authorised-persons-only-pvc-200-x-300mm/p/ZT1108893P
Add to quotation
View all Radiation & Laser Signs
Description
Radiation supervised area No entry Authorised persons only... - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Radiation Supervised Area No Entry Authorised Persons Only - PVC (200 x 300mm)
Installation
Self Adhesive
Colour
Yellow/Red
Depth
1mm
Width
200mm
Type
Wall Signs
Length
300mm
Material
PVC
Weight
0.062kg
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome