Anthracite Designer Radiator 360mm x 1600mm

Order Code: ZT4958339S

£179.99 Inc VAT (20%)


Description

SP Anthracite Designer Radiator 360mm x 1600mm Steel with Anthracite finish Water heated. 6 x 2 Columns (50mm x 25mm) Compatible with all heating systems. Minimum working pressure: 1bar. 5220BTU* Heat output. Includes fixings. *at T50�C 10 year guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Anthracite Designer Radiator 360mm x 1600mm
  • Product Type
    Designer Radiator
  • Material
    Steel
  • Dimensions
    360mm x 1600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome