Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Radiators
Htr Thermosttc Tublr 2FT White/grey Thermostat and fitted Plug
By Dimplex
Order Code:
ZT5048422S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/safety/radiators/htr-thermosttc-tublr-2ft-white-grey-thermostat-and-fitted-plug/p/ZT5048422S
Add to quotation
View all Radiators
Description
Dimplex HTR THERMOSTTC TUBLR 2FT WHITE/GREY THERMOSTAT&FITTED PLUG Tubular Heaters ECOT2FT
Specifications
Specifications for Htr Thermosttc Tublr 2FT White/grey Thermostat and fitted Plug
Width
80mm
Power
80W
Length
713mm
Height
81mm
IP Rating
IPX4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome