0
1
2
3
4
5

Oil Filled Radiator 9 Fin 2KW Timer + 3 Settings

Order Code: ZT1024974X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.797%

Order by 3pm, get it Tomorrow

Description

Heat up a work space or room with this 9 FIN, oil-filled radiator. Comes with 3 heat settings (800W, 1200W and 2000W), variable thermostat, 24 hour timer and safety overheat cut-out. Its swivel castor wheels make it easy to position where you want it and it has a neat cable storage compartment.

Specifications for Oil Filled Radiator 9 Fin 2KW Timer + 3 Settings
  • Voltage
    240V
  • BTU per hour
    n/a
  • Portability
    Portable
  • Overall Depth
    135mm
  • Maximum Heat Output
    2000W
  • Type
    Radiator
  • Number of Heat Settings
    3
  • Dimensions
    630 x 245 x 135 mm
  • MFR Part No.
    YL-A06FT-09
  • Heat Output Settings
    2000W
    800W
    1200W
  • Overall Height
    630mm
  • Overall Width
    245mm
  • Number of Oil Fins
    9
  • Special Features
    Safety Overheat Cutout
    Cable Storage Compartment
    24 Hour Timer
    Variable Thermostat
    Castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome