0
1
2
3
4

Oil-filled Radiator Mini 800W/230V 6 Element

Order Code: ZT1228307P

£45.99 Inc VAT (20%)


Description

Oil-filled radiator suitable for office, home, showroom and workshop use. Manufactured to rigorous standards and fitted with a safety tip-over switch. Features full thermostatic heat control that cuts power to the heater elements when preset temperature is attained. Elements designed to maximize area of the heated surface in order to transfer more heat to the atmosphere. Fitted with hard-wearing feet to allow for maximum stability.

See full description
Specifications for Oil-filled Radiator Mini 800W/230V 6 Element
  • MFR Part No.
    RD800
  • Weight
    3.1kg
  • Power
    800W
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome