Oval Column Radiator 1600mm x 240mm Modern Designer Double Panel Central Heating Heater Matt Black - 213024

Order Code: ZT4780370S

£109.99 Inc VAT (20%)


Description

Infuse warmth into your home with our cutting-edge oval column radiators in black - a perfect blend of timeless elegance and modern efficiency. Crafted with precision from premium 1.5mm carbon steel these radiators are not only built to last but also designed to impress. Standing tall at 1600mm and spanning 240mm in width they offer versatility in placement fitting seamlessly into various spaces with ease. Boasting a sleek black finish these radiators serve as a striking focal point enhancing the ambiance of any room with their bold presence. Their appeal goes beyond aesthetics as they are meticulously engineered for optimal performance. Featuring double columns with robust steel tubes measuring 50mm x 25mm they deliver superior heat output ensuring your space remains cosy and comfortable. The triple layered powder coating not only enhances durability but also provides resistance against wear preserving the radiator's pristine appearance for years to come. And with the included cleaning brush maintenance is a breeze allowing you to effortlessly uphold its allure. Backed by CE approval BS EN442 certification and a generous 15-year guarantee you can trust in the quality and reliability of our radiators. Plus with all fixtures and fittings included installation is hassle-free promising a seamless integration into your existing dcor. With standard 0.5 BSP inlet/outlet compatibility you have the flexibility to choose valves that suit your preferences ensuring a customised heating solution tailored to your needs. Elevate your surroundings with our classic style oval column radiator in black! Product Features: * Premium 1.5mm Carbon Steel * Impressive 2797 BTU Heat Output * Secure Brackets and Fixing Kit * Free Flexible Cleaning Brush * 15 Year Quality Guarantee Specifications: * Colour: Black * Weight: 18.3kg * Material: 1.5mm Carbon Steel * Finish: Triple Layered Powder Coating * Height: 1600mm/160cm/63 * Width: 240mm/24cm/9.4 * Radiator Depth: 78mm/7.8cm/3.1 * Depth With Bracket: 104mm/10.4cm/5 * Gap Between Tubes: 10mm/1cm/0.4 * Individual Oval Tube Size: 50mm x 25mm * Number Of Columns: 4 * BTU Rating @ 50: 2202 * BTU Rating @ 60: 2797 * Inlets/Outlets Size: Standard 0.5" BSP Bore * Compatibility: All UK & EU Heating Systems * Testing: BS EN 442 & ISO9001:2015 Standards * CE Certificate: CE & UKCA Box Contents: * 1 x Oval Column Radiator * 4 x Secure Brackets * 1 x Practical Fixing Kit * 1 x Flexible Cleaning Brush

See full description
Specifications for Oval Column Radiator 1600mm x 240mm Modern Designer Double Panel Central Heating Heater Matt Black - 213024
  • Product Type
    Oval Column Radiator
  • Weight
    18.3kg
  • Colour
    Black
  • Individual Oval Tube Size
    50mm x 25mm
  • Height
    1600mm
  • Depth
    78mm
    104mm
  • Width
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome