Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Radiators
Radiator D Series Electric Wi-Fi 1600W 1320 x 585 x 97mm White 15
By Rointe
Order Code:
ZT5051448S
£929.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
929.99
https://www.zoro.co.uk/shop/safety/radiators/radiator-d-series-electric-wi-fi-1600w-1320-x-585-x-97mm-white-15/p/ZT5051448S
Add to quotation
View all Radiators
Description
Rointe RADIATOR D SERIES ELECTRIC WI-FI 1600W 1320X585X97MM WHI 15 D Series Premium Wi-Fi DIW1600RAD
Specifications
Specifications for Radiator D Series Electric Wi-Fi 1600W 1320 x 585 x 97mm White 15
Depth
97mm
Colour
White
Height
585mm
Width
1320mm
IP Rating
IP24
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome