Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Radiators
Radiator Kyros Electric Preset 1600W 1330 x 580 x 98mm White 15
By Rointe
Order Code:
ZT5072137S
£739.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
739.99
https://www.zoro.co.uk/shop/safety/radiators/radiator-kyros-electric-preset-1600w-1330-x-580-x-98mm-white-15/p/ZT5072137S
Add to quotation
View all Radiators
Description
Rointe RADIATOR KYROS ELECTRIC PRESET 1600W 1330X580X98MM WHITE 15 Kyros Preset Programs KRI1600RAD3
Specifications
Specifications for Radiator Kyros Electric Preset 1600W 1330 x 580 x 98mm White 15
Width
1330mm
Depth
98mm
Colour
White
Height
580mm
IP Rating
IP21
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome