Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Radiators
Radiator Kyros Electric Preset 330W 350 x 580 x 98mm White 3
By Rointe
Order Code:
ZT5072058S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/safety/radiators/radiator-kyros-electric-preset-330w-350-x-580-x-98mm-white-3/p/ZT5072058S
Add to quotation
View all Radiators
Description
Rointe RADIATOR KYROS ELECTRIC PRESET 330W 350X580X98MM WHITE 3 Kyros Preset Programs KRI0330RAD3
Specifications
Specifications for Radiator Kyros Electric Preset 330W 350 x 580 x 98mm White 3
Height
580mm
Depth
98mm
Colour
White
Width
350mm
IP Rating
IP21
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome