Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Radiators
Radiator Kyros Electric Preset 990W 840 x 580 x 98mm White 9
By Rointe
Order Code:
ZT5071874S
£529.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
529.99
https://www.zoro.co.uk/shop/safety/radiators/radiator-kyros-electric-preset-990w-840-x-580-x-98mm-white-9/p/ZT5071874S
Add to quotation
View all Radiators
Description
Rointe RADIATOR KYROS ELECTRIC PRESET 990W 840X580X98MM WHITE 9 Kyros Preset Programs KRI0990RAD3
Specifications
Specifications for Radiator Kyros Electric Preset 990W 840 x 580 x 98mm White 9
Depth
98mm
Height
580mm
Colour
White
Width
840mm
IP Rating
IP21
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome