Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Radiators
Radiator Oil Filled Electric IP2 x 1.00KW Alu Control Timer
By Elnur
Order Code:
ZT5074390S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/safety/radiators/radiator-oil-filled-electric-ip2-x-1-00kw-alu-control-timer/p/ZT5074390S
Add to quotation
View all Radiators
Description
Elnur RADIATOR OIL FILLED ELECTRIC IP2X 1.00KW ALU CONTROL TIMER Electric Radiators RF8E-PLUS
Specifications
Specifications for Radiator Oil Filled Electric IP2 x 1.00KW Alu Control Timer
Depth
100mm
Height
580mm
Width
735mm
Colour
White
IP Rating
IP2X
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome