Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Radiators
Radiator Oil Filled Electric IP2 x 1.50KW Alu Control Timer
By Elnur
Order Code:
ZT5074440S
£729.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
729.99
https://www.zoro.co.uk/shop/safety/radiators/radiator-oil-filled-electric-ip2-x-1-50kw-alu-control-timer/p/ZT5074440S
Add to quotation
View all Radiators
Description
Elnur RADIATOR OIL FILLED ELECTRIC IP2X 1.50KW ALU CONTROL TIMER Electric Radiators RF12E-PLUS
Specifications
Specifications for Radiator Oil Filled Electric IP2 x 1.50KW Alu Control Timer
Width
1055mm
Height
580mm
Depth
100mm
Colour
White
IP Rating
IP2X
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome