Slim Oil Filled Radiator 2.0kW

Order Code: ZT3588501S

£92.99 Inc VAT (20%)


Description

Slim Oil Filled Radiator 2.0kW
The Airmaster Slim Oil Filled Radiator comes with 3 heat settings (500W, 1, 000W & 2, 000W) , adjustable room thermostat and easy to set on/off function. Its off white body features a dark grey control panel, 8 fins and 3 oil channels. Sturdy wheels ensure easy movement and the built-in cord storage provides easy storage. Suitable to heat rooms up to 20m³.

Specifications:

Input Voltage: 220-240V (50Hz) .
Output Rating: 500W/1, 000W/2, 000W.
Dimensions: 405 x 59 5x 240mm.
IP Rating: IP20.
Cable Length: 1.7m.

Technical Specs
Input Voltage: 220-240V (50Hz) .
Output Rating: 500W/1, 000W/2, 000W.
Dimensions: 405 x 59 5x 240mm.
IP Rating: IP20.
Cable Length: 1.7m.

See full description
Specifications for Slim Oil Filled Radiator 2.0kW
  • Wattage
    2kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome