Smart WiFi PTC Ceramic 2000W Heater UK BS Plug

Order Code: ZT4069193S

£51.99 Inc VAT (20%)


Description

Control the temperature remotely from ENERJSMART App or voice control with Alexa, google, Siri or Apple Watch
PTC Ceramic Technology: Advanced PTC ceramic heating elements provide faster, more efficient, longer, and safer heat transfer than traditional fan heaters. This electric heater is perfect for keeping you warm.
Adjustable Thermostat: An easy-to-use and fully adjustable thermostat control is built into the mini heater to monitor the temperature around and ensure optimal heating and energy efficiency.
3 Power Settings & Oscillation: Includes 2000W (High) , 1000W (Medium) and 500W (Low) power settings as well an automatic 80° oscillation mode for heating larger rooms and spaces
Portable: The lightweight compact design and carry handle allow the heater to be easily transported to wherever you need it most, making it great for use in homes, bedrooms, garages, schools and offices
Advanced Safety: Built in overheat protection and anti-tip over switch ensure the heater instantly switches off in any unsafe situation.

See full description
Specifications for Smart WiFi PTC Ceramic 2000W Heater UK BS Plug
  • Number of Heat Settings
    3
  • Power Rating
    2000W
  • Product Type
    Electric Heater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome