Traditional 2 Column Radiators 600 x 1012mm - White

Order Code: ZT4301922S

£169.99 Inc VAT (20%)


Description

Infuse warmth into your home with our cutting-edge traditional style 2 column horizontal radiator in white - a perfect blend of timeless elegance and modern efficiency.
Crafted with precision from premium 1.5mm carbon steel, these radiators are not only built to last but also designed to impress. Standing tall at 600mm and spanning 1012mm in width, they offer versatility in placement, fitting seamlessly into various spaces with ease.
Boasting a sleek white finish, these radiators serve as a striking focal point, enhancing the ambiance of any room with their bold presence. Their appeal goes beyond aesthetics as they are meticulously engineered for optimal performance. Featuring double columns with robust steel tubes measuring 25mm, they deliver superior heat output, ensuring your space remains cosy and comfortable.
The triple layered powder coating not only enhances durability but also provides resistance against wear, preserving the radiator's pristine appearance for years to come. And with the included cleaning brush, maintenance is a breeze, allowing you to effortlessly uphold its allure.
Backed by CE approval, BS EN442 certification, and a generous 15-year guarantee, you can trust in the quality and reliability of our radiators. Plus, with all fixtures and fittings included, installation is hassle-free, promising a seamless integration into your existing dcor.
With standard 0.5 BSP inlet/outlet compatibility, you have the flexibility to choose valves that suit your preferences, ensuring a customised heating solution tailored to your needs.
Elevate your surroundings with our traditional style 2 column radiator in white!

Product Features:

* Premium 1.5mm Carbon Steel
* Impressive 4276 BTU Heat Output
* Secure Brackets and Fixing Kit
* Free Flexible Cleaning Brush
* 15 Year Quality Guarantee
Specifications:

* Colour: White
* Weight: 25.2kg
* Material: 1.5mm Carbon Steel
* Finish: Triple Layered Powder Coating
* Height: 600mm/60cm/23.6
* Width: 1012mm/101cm/39.8
* Radiator Depth: 70mm/7cm/2.8
* Depth With Bracket: 94.5mm/9.45cm/3.7
* Gap Between Tubes: 20mm/2cm/0.8
* Individual Tube Size: 25mm/2.5cm/1
* Number Of Columns: 22
* BTU Rating @ 50: 3367
* BTU Rating @ 60: 4276
* Inlets/Outlets Size: Standard 0.5 BSP Bore
* Compatibility: All UK & EU Heating Systems
* Testing: BS EN 442 & ISO9001:2015 Standards
* CE Certificate: CE & UKCA
Box Contents:

* 1 x Traditional 2 Column Radiator
* 4 x Secure Brackets
* 1 x Practical Fixing Kit
* 1 x Flexible Cleaning Brush

See full description
Specifications for Traditional 2 Column Radiators 600 x 1012mm - White
  • Individual Tube Size
    25mm
  • Height
    600mm
  • Weight
    25.2kg
  • Product Type
    Radiator
  • Depth
    94.5mm
    70mm
  • Colour
    White
  • Width
    1012mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome