Traditional 3 Column Radiators 1800 x 382mm - Black

Order Code: ZT4301914S

£209.99 Inc VAT (20%)


Description

Infuse warmth into your home with our cutting-edge traditional style 3 column vertical radiator in black - a perfect blend of timeless elegance and modern efficiency.
Crafted with precision from premium 1.5mm carbon steel, these radiators are not only built to last but also designed to impress. Standing tall at 1800mm and spanning 382mm in width, they offer versatility in placement, fitting seamlessly into various spaces with ease.
Boasting a sleek black finish, these radiators serve as a striking focal point, enhancing the ambiance of any room with their bold presence. Their appeal goes beyond aesthetics as they are meticulously engineered for optimal performance. Featuring triple columns with robust steel tubes measuring 25mm, they deliver superior heat output, ensuring your space remains cosy and comfortable.
The triple layered powder coating not only enhances durability but also provides resistance against wear, preserving the radiator's pristine appearance for years to come. And with the included cleaning brush, maintenance is a breeze, allowing you to effortlessly uphold its allure.
Backed by CE approval, BS EN442 certification, and a generous 15-year guarantee, you can trust in the quality and reliability of our radiators. Plus, with all fixtures and fittings included, installation is hassle-free, promising a seamless integration into your existing dcor.
With standard 0.5 BSP inlet/outlet compatibility, you have the flexibility to choose valves that suit your preferences, ensuring a customised heating solution tailored to your needs.
Elevate your surroundings with our traditional style 3 column radiator in black!

Product Features:

* Premium 1.5mm Carbon Steel
* Impressive 5277 BTU Heat Output
* Secure Brackets and Fixing Kit
* Free Flexible Cleaning Brush
* 15 Year Quality Guarantee
Specifications:

* Colour: Black
* Weight: 38.9kg
* Material: 1.5mm Carbon Steel
* Finish: Triple Layered Powder Coating
* Height: 1800mm/180cm/70.9
* Width: 382mm/38.2cm/15
* Radiator Depth: 100mm/10cm/3.9
* Depth With Bracket: 122mm/12.2cm/4.8
* Gap Between Tubes: 20mm/2cm/0.8
* Individual Tube Size: 25mm/2.5cm/1
* Number Of Columns: 8
* BTU Rating @ 50: 4155
* BTU Rating @ 60: 5277
* Inlets/Outlets Size: Standard 0.5 BSP Bore
* Compatibility: All UK & EU Heating Systems
* Testing: BS EN 442 & ISO9001:2015 Standards
* CE Certificate: CE & UKCA
Box Contents:

* 1 x Traditional 3 Column Radiator
* 4 x Secure Brackets
* 1 x Practical Fixing Kit
* 1 x Flexible Cleaning Brush

See full description
Specifications for Traditional 3 Column Radiators 1800 x 382mm - Black
  • Weight
    38.9kg
  • Height
    1800mm
  • Individual Tube Size
    25mm
  • Product Type
    Radiator
  • Width
    382mm
  • Depth
    100mm
    122mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome