35485 Hi-vis XXL Rail Industry Rainwear Jacket

Order Code: ZT1173347X

£22.99 Inc VAT (20%)


Description

300D PU fabric with polyester quilted lining, inner knitted cuff and heavy duty 2-way zip fastening. Concealed hood, two front pockets and inner chest pocket.
Conforms to EN ISO 20471 Class 3, GO/RT 3279and EN 343 Class 3:1

Specifications for 35485 Hi-vis XXL Rail Industry Rainwear Jacket
  • Material
    Polyester
  • Colour
    Orange
  • Size
    2XL
  • Standards Met
    GO/RT 3279
    EN 343 Class 3:1
    EN ISO 20471 Class 3
  • MFR Part No.
    35485
  • Type
    Jacket
  • Gender
    Unisex
  • Product Type
    Jacket